8 x 8 PCR Strip Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
8 x 8 PCR Strip Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
8 x 8 PCR Strip Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
8 x 8 PCR Strip Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

8 x 8 PCR Strip Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Support micro-volume protocols, such as PCR reaction set-up with this 8 x 8 PCR centrifuge rotor, capable of spinning up to 14,800rpm/ 16,800 x g.
Have Questions?
Catalog NumberCapacity
750057208 x 8 PCR Strips
Catalog number 75005720
Price (INR)
-
Capacity:
8 x 8 PCR Strips
Support micro-volume protocols, such as PCR reaction set-up, with the Thermo Scientific™ 8 x 8 PCR Strip Fixed Angle Rotor: Capable of spinning up to 15,000rpm / 17,860 x g for your PCR processing needs.

Supports micro-volume protocols, such as PCR reaction set-up, complete with our innovative Thermo Scientific technologies.


Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers: 

  • Trouble-free rotor installation and removal
    • No tools are required
    • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.


Certified† biocontainment rotor lid for glove-friendly, one-handed operation. 


Ordering Information:

Replacement biocontainment lid (75005730) and replacement O-rings (75005726) are sold separately. Contact your sales representative for more information.

† Biocontainment certification by the Public Health England, Porton Down, UK.

Specifications
Angle45°
Description8 x 8 PCR Strip Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor553
Radius (Metric)71 mm
BiocontainmentYes
Capacity8 x 8 PCR Strips
Max. RCF17,860 x g
Max. Speed15,000 rpm
TypeFixed Angle Rotor
Unit SizeEach