Fiberlite™ F10-6 x 250y Fixed Angle Rotor
Thermo Scientific™

Fiberlite™ F10-6 x 250y Fixed Angle Rotor

Process large volumes with the 250mL Thermo Scientific™ Fiberlite™ F10-6x250y Fixed Angle Rotor.
Have Questions?
Catalog NumberCapacity
750064836 x 250 mL
Catalog number 75006483
Price (INR)
-
Capacity:
6 x 250 mL
Process large volumes with the 250mL Thermo Scientific™ Fiberlite™ F10-6x250y Fixed Angle Rotor.

Fiberlite Rotors

  • Reduce run-times with higher G-forces achieved by lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design for structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Specifications:

  • Capacity: 6 x 250mL
  • Max. Speed/RCF: 10,000rpm/15,344 x g†

Ordering Information:
Order rotor body (75006483) and components for complete assembly. Individual components may be ordered separately as follows: O-ring refresher kit (021-062175), Lid assembly (099-062175), replacement O-rings for lids (022-062175). Contact your sales representative for information.

Compatible with:
Thermo Scientific™ Sorvall™ RC 4 Series, Cryofuge 5500i, Multifuge 4 centrifuges

Note:
†Performance may vary by centrifuge model

Specifications
Angle23°
DescriptionFiberlite F10-6 x 250y Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges
K Factor926
Min. RCF4,144 x g
Radius (Metric)137 mm
Radius (Metric) Min.37 mm
Capacity6 x 250 mL
MaterialCarbon Fiber Composite
Max. RCF15,344 x g
Max. Speed10,000 rpm
TypeFixed Angle Rotor
Unit SizeEach