Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge
Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge
Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge
Thermo Scientific™

Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge

Save valuable benchtop space in your lab with the Thermo Scientific™ Sorvall™ ST8 FR floor-standing refrigerated centrifuge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical Requirements
75007208230 V 60 Hz
75007207120 V 60 Hz
75007206100 V 60 Hz
Catalog number 75007208
Price (INR)
-
Electrical Requirements:
230 V 60 Hz
Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 FR. This floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
Innovative technologies:
  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
   
User-friendly performance:
  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical applications:
  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:
  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK.
Specifications
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller TypeMicroprocessor
DescriptionSorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive SystemDirect, Brushless Induction
Electrical Requirements230 V 60 Hz
Height (English) Exterior30.7 to 32.7 in. (adjustable)
Height (English) Open Cover45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior79 to 84 cm
Height (Metric) Open Cover117 to 122 cm
Length (English) Exterior20.5 in.
Length (Metric) Exterior52 cm
Net Weight191 lb. (87 kg)
Noise Level<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)2 (standard and soft)
Program Storage3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time99 hr 59 min, continuous
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Temperature Range (Metric)-10°C to +40°C
Wattage850 w
Width (English) Exterior18.3 in.
Width (Metric) Exterior47 cm
Capacity4 x 145 mL (with TX-150 rotor), 6 x 50 mL (with HIGHConic rotor)
Max. RCF3,260 x g (TX-150 rotor); 30,279 x g (MicroClick 24 x 2 rotor)
Max. Speed4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
RefrigeratedYes
Unit SizeEach