SL 8 Small Benchtop Centrifuge Series
SL 8 Small Benchtop Centrifuge Series
SL 8 Small Benchtop Centrifuge Series
Thermo Scientific™

SL 8 Small Benchtop Centrifuge Series

Perform high-capacity work in a compact design with a smart, simple interface and the flexibility to support both clinical and research applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsRefrigeratedDescription
75007224230 V 50/60 HzYesSL 8R Small Benchtop Centrifuge
75007220120 V 60 HzNoSL 8 Small Benchtop Centrifuge
75007221230 V 50/60 HzNoSL 8 Small Benchtop Centrifuge
75007223120 V 60 HzYesSL 8R Small Benchtop Centrifuge
Catalog number 75007224
Price (INR)
-
Electrical Requirements:
230 V 50/60 Hz
Refrigerated:
Yes
Description:
SL 8R Small Benchtop Centrifuge
Perform high-capacity work in a compact design. The Thermo Scientific™ SL 8 Small Benchtop Centrifuge, available in both ventilated and refrigerated models, features innovative technologies with a smart, simple interface and the flexibility to meet your clinical and research processes and protocols.

Key Innovation:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Expanded programming options with alphanumeric program naming for pre-saved protocols
  • Auto-Lock rotor exchange simplifies cleaning with full chamber access
  • Conforms to the latest clinical and safety standards

Research Applications:

  • 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

This Centrifuge also features:

  • Ensure a peaceful laboratory with low noise levels, including just 52 dBA at performance of 17,850rpm/ 30,279 x g (with SL 8R centrifuge)
  • One-touch operation with pre-saved protocols, glove- and detergent-friendly interface
  • Highly visible backlit display for easy reading of parameters across the lab
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages conforms to the latest clinical and safety standards, such as UL, CE and IVD

† Biocontainment certification by the Public Health England, Porton Down, UK

Specifications
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller TypeMicroprocessor
DescriptionSL 8R Small Benchtop Centrifuge
Dimensions (HWD)12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive SystemDirect Brushless Induction
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English) Exterior12.6 in.
Height (English) Exterior Lid Open27.5 in.
Height (Metric) Exterior32 cm
Height (Metric) Exterior Lid Open70 cm
Length (English) Exterior26.4 in.
Length (Metric) Exterior67 cm
ModelSL 8 R
Net Weight156 lb. (71 kg)
Noise Level<52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors
Profile (Acceleration/Braking)2 (standard and soft)
Program Storage3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
RotorTX-150
Run Time99 hr. 59 min., continuous
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Temperature Range-10°C to +40°C
Voltage230 V
Wattage750 w
Width (English) Exterior18.1 in.
Width (Metric) Exterior46 cm
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Max. Speed4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
RefrigeratedYes
Unit SizeEach