6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover
6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover
6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover
Thermo Scientific™

6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover

Enhance pelletization and reduce processing time in conical cell culture tubes with a unique 45° angle design by using the Thermo Scientific™ 6 x 50mL Fixed Angle Highconic™ Rotor.
Have Questions?
Catalog NumberCapacity
750075886 x 50 mL
Catalog number 75007588
Price (INR)
-
Capacity:
6 x 50 mL

Enhance pelletization and reduce processing time in conical cell culture tubes with a unique 45° angle design by using the Thermo Scientific™ 6 x 50mL Fixed Angle Highconic™ Rotor, which provides six-place flexible capacity. Rotor separates sample at bottom of tube, rather than on walls, to produce a compact pellet and well-clarified supernatant.

Specifications:

  • Max. Capacity: 6 x 50mL
  • Max. Speed/RCF: 8500rpm/10,015 x g

Ordering Information:
When equipped with accessory adapters (sold separately), rotor accepts tubes from 1.5 to 50mL, including 15 to 50mL Falcon™ tubes.

Includes:
Rotor and lid

Specifications
AngleFixed
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
Description6 x 50mL Fixed Angle HIGHConic Rotor with Cover
For Use With (Equipment)Thermo Scientific Sorvall Primo and Primo Centrifuges
Max. Tube Diameter29 mm
Max. Tube Length122 mm
Radius (Metric)12.4 cm
BiocontainmentYes
Capacity6 x 50 mL
Max. RCF10,015 x g
Max. Speed8,500 rpm
TypeFixed Angle Rotor
Unit SizeEach