C Series Refrigerated Centrifuges
Thermo Scientific™

C Series Refrigerated Centrifuges

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design.
Have Questions?
Catalog NumberModelVoltage
75009101C1TR: General Use230 V
Catalog number 75009101
Price (INR)
-
Model:
C1TR: General Use
Voltage:
230 V
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The centrifuges are available as ventilated or refrigerated models. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 30,279 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications.
  • High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
Specifications
Certifications/ComplianceUL Listed, CE marked, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Dimensions (L x W x H) Exterior67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in)
Display TypeKeypad
For Use With (Application)Clinical and research applications
IncludesCentrifuge
ModelC1TR: General Use
Net Weight71 kg (156 Ib)
Noise Level<47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed
VentilatedNo
Voltage230 V
Capacity4 x 145 mL
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Max. Speed17,850 rpm
RefrigeratedYes
Unit SizeEach