C Series Refrigerated Centrifuges
Thermo Scientific™

C Series Refrigerated Centrifuges

Exceptional capacity in a compact design.
Have Questions?
Catalog NumberModelVoltage
75009105C1FR: General use230 V
Catalog number 75009105
Price (INR)
-
Model:
C1FR: General use
Voltage:
230 V

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design.

The centrifuges are available as ventilated or refrigerated models.

Also, a refrigerated floor model version available. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 30,279 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations.

The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications.

  • High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange, Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
Specifications
Certifications/ComplianceUL Listed, CE marked, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Dimensions (L x W x H) Exterior52 x 47 x (79 - 84) cm (20.5 x 18.3 x 30.7-32.7 in.)
Display TypeKeypad
For Use With (Application)Clinical and research applications
IncludesCentrifuge
ModelC1FR: General use
Net Weight
  • 120/220 V to 230 V: 88.2 kg (194.4 Ib.)
  • 100 V: 91.4 kg (201.5 Ib.)
Noise Level
  • <50 dBA (with TX-150 rotor)
  • <48 dBA (with MicroClick 24 rotor)
VentilatedNo
Voltage230 V
Capacity4 x 145 mL
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Max. Speed17,850 rpm
RefrigeratedYes
Unit SizeEach