Megafuge ST4 Plus Centrifuge Series
Actual product may vary
Megafuge ST4 Plus Centrifuge Series
Megafuge ST4 Plus Centrifuge Series
Thermo Scientific™

Megafuge ST4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageRotor IncludedModel
75009518220/240 VNoMegafuge ST4R Plus-MD
75009503208/240 VNoMegafuge ST4 Plus-MD
75009504120 VNoMegafuge ST4 Plus-MD
75009519120 VNoMegafuge ST4R Plus-MD
75009618220 VNoMegafuge ST4R Plus-MD
75009818220 VNoMegafuge ST4R Plus
75009903208/240 VNoMegafuge ST4 Plus
75009918220/240 VNoMegafuge ST4R Plus
75016037120 VYesMegafuge ST4R Plus-MD TX-1000 Blood Tube Package
75016038120 VYesMegafuge ST4 Plus-MD TX-1000 Blood Tube Package
75016049120 VYesMegafuge ST4R Plus-MD TX-1000 Cell Culture Package
75016050120 VYesMegafuge ST4 Plus-MD TX-1000 Cell Culture Package
75016060220/240 VYesMegafuge ST4R Plus-MD, TX-1000 Blood Tube Package
75016069220/240 VYesMegafuge ST4R Plus, TX-1000 Cell Culture Package
75016070208/240 VYesMegafuge ST4 Plus, TX-1000 Cell Culture Package
75016079220/240 VYesMegafuge ST4R Plus-MD, TX-750 Blood Tube Package
75016083220/240 VYesMegafuge ST4R Plus, TX-750 Cell Culture Package
Catalog number 75009518
Price (INR)
-
Voltage:
220/240 V
Rotor Included:
No
Model:
Megafuge ST4R Plus-MD

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller TypeMicroprocessor
Depth (English)27.2 in.
Depth (Metric)690 mm
Dimensions (L x W x H) Exterior690 x 746 x 361 mm
DisplayBright LCD Push-Button User Interface
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements220/240 V 50 Hz, 230 V 60 Hz
For Use With (Equipment)Purchase of Thermo Scientific rotor and accessories required for operation
Frequency50/60 Hz
Height (English) Exterior14.2 in.
Height (English) Exterior Lid Open33.9 in.
Height (Metric) Exterior361 mm
Height (Metric) Exterior Lid Open861 mm
Includescentrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Length (English) Exterior27.2 in.
Length (Metric) Exterior690 mm
MaterialFront, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
ModelMegafuge ST4R Plus-MD
Net Weight120 kg
Noise Level<64 dB(A) Rotor F15-8x50c; 14500 RPM
Profile (Acceleration/Braking)Choices of 9 Accel/10 Decel Rates
Program StorageUp to 6 Programs via LCD User Interface buttons
Rotor13 Rotor Options Available, rotor sold separately
Rotor IncludedNo
Run TimeUp to 9 hr. 59 min.
StandardsISO 14971, ISO 13485, ISO 9001
Temperature Range-10°C to +40°C, ±2°C
TimerOption to count up or down
TypeBenchtop Centrifuge
Voltage220/240 V
Warranty5 Year Limited
Wattage1950 w
Width (English) Exterior29.4 in.
Width (Metric) Exterior746 mm
Capacity196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product LineMegafuge
RefrigeratedYes, CFC-Free, Pre-Temp Available
Unit SizeEach