Search
Search

| Catalog Number | Voltage | Rotor Included | Model |
|---|---|---|---|
| 75016049 | 120 V | Yes | Megafuge ST4R Plus-MD TX-1000 Cell Culture Package |
| 75009503 | 208/240 V | No | Megafuge ST4 Plus-MD |
| 75009504 | 120 V | No | Megafuge ST4 Plus-MD |
| 75009518 | 220/240 V | No | Megafuge ST4R Plus-MD |
| 75009519 | 120 V | No | Megafuge ST4R Plus-MD |
| 75009618 | 220 V | No | Megafuge ST4R Plus-MD |
| 75009818 | 220 V | No | Megafuge ST4R Plus |
| 75009903 | 208/240 V | No | Megafuge ST4 Plus |
| 75009918 | 220/240 V | No | Megafuge ST4R Plus |
| 75016037 | 120 V | Yes | Megafuge ST4R Plus-MD TX-1000 Blood Tube Package |
| 75016038 | 120 V | Yes | Megafuge ST4 Plus-MD TX-1000 Blood Tube Package |
| 75016050 | 120 V | Yes | Megafuge ST4 Plus-MD TX-1000 Cell Culture Package |
| 75016060 | 220/240 V | Yes | Megafuge ST4R Plus-MD, TX-1000 Blood Tube Package |
| 75016069 | 220/240 V | Yes | Megafuge ST4R Plus, TX-1000 Cell Culture Package |
| 75016070 | 208/240 V | Yes | Megafuge ST4 Plus, TX-1000 Cell Culture Package |
| 75016079 | 220/240 V | Yes | Megafuge ST4R Plus-MD, TX-750 Blood Tube Package |
| 75016083 | 220/240 V | Yes | Megafuge ST4R Plus, TX-750 Cell Culture Package |
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Easy to Use:
Thermo Scientific™ Auto-Lock™ III Rotor System:
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Thermo Scientific™ SMARTSpin™ Technology:
Space-Saving Design:
Energy Efficient: