Sorvall X4 and X4R Pro Centrifuges
Thermo Scientific™

Sorvall X4 and X4R Pro Centrifuges

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedVoltageModel
75016084Yes220-240 VSorvall X4R Pro Cell Culture Package, General Use Only
75009505No208-240 VSorvall X4 Pro-MD, IVD Certified
75009506No120 VSorvall X4 Pro-MD, IVD Certified
75009507No100 VSorvall X4 Pro-MD, IVD Certified
75009520Yes220-240 VSorvall X4R Pro-MD, IVD Certified
75009521Yes120 VSorvall X4R Pro-MD, IVD Certified
75009522Yes100 VSorvall X4R Pro-MD, IVD Certified
75009620Yes220 VSorvall X4R Pro-MD, IVD Certified
75009820Yes220 VSorvall X4R Pro, General Use Only
75009905No208-240 VSorvall X4 Pro, General Use Only
75009907No100 VSorvall X4 Pro, General Use Only
75009920Yes220-240 VSorvall X4R Pro, General Use Only
75009922Yes100 VSorvall X4R Pro, General Use Only
75016040Yes120 VSorvall X4R Pro-MD Blood Tube Package, IVD Certified
75016041No120 VSorvall X4 Pro-MD Blood Tube Package, IVD Certified
75016052Yes120 VSorvall X4R Pro-MD Cell Culture Package, IVD Certified
75016053No120 VSorvall X4 Pro-MD Cell Culture Package, IVD Certified
75016061Yes220-240 VSorvall X4R Pro-MD Blood Tube Package, IVD Certified
75016062No220-240 VSorvall X4 Pro-MD Blood Tube Package, IVD Certified
75016071Yes220-240 VSorvall X4R Pro Cell Culture Package, General Use Only
75016072No220-240 VSorvall X4 Pro Cell Culture Package, General Use Only
75016078No208/240 VSorvall X4 Pro Cell Culture Package, General Use Only
75016082Yes220/240 VSorvall X4R Pro-MD Blood Tube Package, IVD Certified
Catalog number 75016084
Price (INR)
-
Refrigerated:
Yes
Voltage:
220-240 V
Model:
Sorvall X4R Pro Cell Culture Package, General Use Only

Thermo Scientific™ Sorvall™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.

Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

The GP Pro centrifuge series is available as ventilated models (X4) or refrigerated models (X4R) as well as for general laboratory use or IVD certified.
 

Performance features:

  • Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
  • Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
  • Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and minimizes risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

Thermo Scientific™ ClickSeal™ Biocontainment Lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations 
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany

 Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:

  • Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
  • Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
  • Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables

Safety and ergonomic features:

  • Space saving design with compact dimensions to optimize work area at an ergonomic height 
  • Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning 

Energy efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
  • Scheduling and compressor on/off capability promotes energy savings 
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run*  

Connectivity and data management:

  • Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
  • Programs are downloadable and shareable between units
  • Front USB port for easier plug in and data transfer
  • Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability 
    • Traceable documentation provides audit trail for setting and program changes
    • Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader

Previous models

Sorvall XT, Sorvall XTR, Sorvall Legend T, Sorvall Legend RT
 

*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller TypeMicroprocessor
Display TypeFull Color Touch Screen Interface
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements220V-240V 50Hz/230V 60Hz
Frequency50/60 Hz
IncludesPrinted English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Laboratory/Cleanroom UseCleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
MaterialSee individual centrifuge, rotor and accessory data
MemoryStores up to 100 events and programs
ModelSorvall X4R Pro Cell Culture Package, General Use Only
Net WeightSee individual components of package
Product TypeBenchtop Centrifuge
Profile (Acceleration/Braking)Choices of 9 Accel/10 Decel Rates
Program StorageUp to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options
RotorTX-750 with Buckets, ClickSeal Biocontainment Lids, 15 and 50 mL Conical Tube Adapters
Rotor IncludedYes
Run TimeUp to 99 hr. 59 min. 59 sec.
StandardsISO 14971, ISO 13485, ISO 9001
Temperature Range (Metric)-10°C to +40°C, ±2°C
TimerOption to count up or down
VentilatedNo
Voltage220-240 V
WarrantyCentrifuge: 5 Year Limited, Rotor: See Manual
Capacity56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes
Max. RCF4,816 x g (with TX-750 rotor)
Max. Speed4,700 rpm (with TX-750 rotor)
Product LineSorvall
RefrigeratedYes
Unit SizeEach