SA-800 Fixed Angle Rotor
Thermo Scientific™

SA-800 Fixed Angle Rotor

This product has been discontinued.
Have Questions?
Catalog NumberFor Use With (Equipment)CapacityMax. SpeedMax. RCF
76940Thermo Scientific Sorvall Evolution RC Superspeed Centrifuges8 x 100 mL20,500 rpm49,054 x g
Catalog number 76940
Price (INR)
-
For Use With (Equipment):
Thermo Scientific Sorvall Evolution RC Superspeed Centrifuges
Capacity:
8 x 100 mL
Max. Speed:
20,500 rpm
Max. RCF:
49,054 x g
This product has been discontinued. Please consider our recommended replacement: Fiberlite F20S-6x100 Fixed Angle Rotor.

Compatible with:

Thermo Scientific Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series

Specifications
DescriptionSA-800 Fixed Angle Rotor
MaterialAluminum
TypeFixed Angle Rotor
Capacity8 x 100 mL
Max. RCF49,054 x g
Max. Speed20,500 rpm
Radius (Metric)104.5 mm
Radius (Metric) Min.41.2 mm
K Factor560
Max. Tube Length105 mm
Max. Tube Diameter38 mm
Net Weight15 lb. (6.8 kg)
For Use With (Equipment)Thermo Scientific Sorvall Evolution RC Superspeed Centrifuges
Angle20°
Min. RCF19,340 x g
AutoclavableAutoclavable
Unit SizeEach