StepSaver™ 65V13 Vertical Rotor
Actual product may vary
Thermo Scientific™

StepSaver™ 65V13 Vertical Rotor

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityDescription
792908 x 6 mLStepsaver 65V13 Vertical Titanium Rotor
792438 x 13.5 mLStepsaver 65V13 Vertical Titanium Rotor
792858 x 13.5 mLStepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set
Catalog number 79290
Price (INR)
-
Capacity:
8 x 6 mL
Description:
Stepsaver 65V13 Vertical Titanium Rotor

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

  • Vertical, titanium rotor
  • Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
  • Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
  • K factor: 12.9 (13.5mL), 10.3 (6mL)
  • Angle: 0°
Specifications
Angle
Avg. RCF361,972 x g
DescriptionStepsaver 65V13 Vertical Titanium Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor10.3
Max. Tube Diameter16 mm
Max. Tube Length93 mm
Min. RCF330,825 x g
Net Weight21.4 lb. (9.7 kg)
Radius (Metric)83.3 mm
Radius (Metric) Min.70.1 mm
Capacity8 x 6 mL
MaterialTitanium
Max. RCF400,671 x g
Max. Speed65,000 rpm
TypeVertical Rotor
Unit SizeEach