8 mm Autosampler Vial Screw Thread Caps
Thermo Scientific™

8 mm Autosampler Vial Screw Thread Caps

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorACT LabelProduct Type
8-SC-8RT1BlackNoScrew Cap
C4013-60ABlackOpen Top Screw Cap
C4013-64ABlackNoOpen Top Screw Cap with Flange
8-SCJW
also known as 8-SCJ(W)
WhiteNoOpen Top Screw Cap with Flange
8-SC-ST15BlackYesOpen Top Screw Cap
8-SCR
also known as 8-SC(R)
RedNoScrew Cap
8-SCW
also known as 8-SC(W)
WhiteNoScrew Cap
B7815-9BlackNoClosed Top Screw Cap, Not Magnetic
Catalog number 8-SC-8RT1
Price (INR)
-
Color:
Black
ACT Label:
No
Product Type:
Screw Cap
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
  • Open top caps can be used with any 8mm septa
  • Phenolic caps are suitable for autoclaving and low temperature applications
  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
  • PTFE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin-gauge needles
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
ACT LabelNo
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size8 mm
Color (Seal)Red/Clear
Diameter (Metric) Hole5 mm
DisposableSingle-use
For Use With (Equipment)8 mm Screw Thread Vials
IncludesSeptum
Material (Liner)PTFE/Rubber
No. per Pack5 x 100/Pk.
Product TypeScrew Cap
SeptumRed Natural Rubber/Clear PTFE
Thickness (Metric)1.3 mm
ColorBlack
MaterialPTFE
Pre-slitNo
Quantity500/Cs.
SterilityNon-sterile
Unit SizeEach