MarqMetrix Single-Use Bioreactor BallProbe Sampling Optic with TouchRaman immersion technology
Thermo Scientific™

MarqMetrix Single-Use Bioreactor BallProbe Sampling Optic with TouchRaman immersion technology

The Thermo Scientific™ MarqMetrix™ Single-Use Bioreactor BallProbe™ offers accurate and precise Raman measurement without compromising the sterility of your batches.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionQuantity
800-05771-01120mm Flanged Single-Use Probe100 Each
800-05741-01120mm Flanged Single-Use Probe10 Each
800-05751-01120mm Flanged Single-Use Probe25 Each
800-05761-01120 mm Flanged Single-Use Probe50 Each
800-05781-01120mm Flanged Single-Use Probe500 Each
800-05791-01220mm Flanged Single-Use Probe10 Each
800-05801-01220mm Flanged Single-Use Probe25 Each
800-05811-01220mm Flanged Single-Use Probe50 Each
800-05821-01220mm Flanged Single-Use Probe100 Each
800-05831-01220mm Flanged Single-Use Probe500 Each
Catalog number 800-05771-01
Price (INR)
-
Description:
120mm Flanged Single-Use Probe
Quantity:
100 Each
Made from sanitary finished (15Ra) 316L stainless steel and exclusively sourced high-purity sapphire optics, the Thermo Scientific™ MarqMetrix™ Single-Use Bioreactor BallProbe™ offers accurate and precise Raman measurement without compromising the sterility of your high-value batches. Packaged in tear away bags, the probe can be sterilized via autoclave, steam-in-place (SIP), or EtO, or integrated into larger single-use systems and gamma sterilized (50kGy). Designed for ease of use, it is simple to connect the sterile probe to the fiber optic interface of the Raman system enabling powerful real-time chemical insights. To ensure batch purity, simply dispose of the probe when process is complete.

Engineered for bioprocessing conditions

Created to meet the requirements of the bioprocessing industry, the MarqMetrix Single-Use Bioreactor BallProbe is compatible with standard Pg13.5 ports. Measure media nutrient levels, viable cell density, and more with probes that match the form factor of dissolved oxygen (DO) bioprocess probes. The standard configuration includes a welded flange that prevents the probe from backing out of the port and fixes the immersion lengths at 220mm or 120mm.
 

The Single-Use Bioreactor BallProbe is easily coupled to the Thermo ScientificTM MarqMetrixTM Single Use Fiber Head the fiber optic interface to the Thermo ScientificTM MarqMetrixTM All-In-One Process Raman Analyzer. The newly designed MarqMetrix Single-Use Fiber Head has a proprietary fitting that makes securely attaching and detaching the Single-Use Bioreactor BallProbe a breeze. End users must have a MarqMetrix Single Use Fiber Head to use the Single-Use Bioreactor BallProbes (a standard MarqMetrix Fiber Head can be converted to the MarqMetrix Single Use Fiber Head model).
 

Features and benefits

  • Accurate and repeatable measurements
  • Single-use, disposable probe for high-value batches
  • Sterilizable via autoclave, SIP, EtO, or gamma (not provided sterilized)
  • Compatible with standard Pg13.5 ports
  • Customization available for integrators for specific application needs

Applications

  • Biopharmaceutical manufacturing
  • Pharmaceutical manufacturing
  • Cultivated meat production
  • Industrial fermentation

Operating conditions

  • Suitable to intermittent exposure to standard bioprocess cleaning solutions, organic solvents, and most dilute acids and bases

Related products

  • MarqMetrix All-In-One Process Raman Analyzer—a single-unit spectrometer, laser, and acquisition computer
  • MarqMetrix Single Use Fiber Head—filtered fiber optic interface specifically designed for the MarqMetrix Single-Use BioReactor BallProbe and MarqMetrix All-In-One Process Raman Analyzer
Specifications
Compatible Sterilization MethodsAutoclave, SIP, EtO, Gamma (50kGy)
Description120mm Flanged Single-Use Probe
Pressured Design Condition6,000psi (413 bar) Fittings Pg13.5, with silicone o-ring
Probe LengthFixed immersion length: 220mm or 120mm (optionally, probes can be purchased without a fixed flange, allowing variable immersion length up to 220mm)
Probe Outside Diameter0.47 in. (12.0mm)
Quantity100 Each
Temperature Range (Metric)5°C – 150°C
Working DistanceTouchRaman (sample contacts BallProbe lens)
DisplayNo Display