Nalgene™ 890 FEP Tubing
Actual product may vary
Nalgene™ 890 FEP Tubing
Nalgene™ 890 FEP Tubing
Nalgene™ 890 FEP Tubing

Nalgene™ 890 FEP Tubing

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.
Have Questions?
Catalog NumberDiameter (English) InnerDiameter (English) Outer
8050-03755/16 in.3/8 in.
Catalog number 8050-0375
HSN 39173290
Price (INR)
31,076.00
Case
Diameter (English) Inner:
5/16 in.
Diameter (English) Outer:
3/8 in.
Price (INR)
31,076.00
Case

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Superior non-stick characteristics that eases movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants
Warning:   Do not sterilize by radiation. 

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case.



.

 


Do not sterilize by radiation.
Specifications
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
AutoclavableAutoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.9 mm
MaterialFEP
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
Hardness58 (Shore D)
Flexibility8 x OD bend radius
Maximum Pressure42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Product TypeSemi-rigid Tubing
Unit SizeCase