Nalgene™ 870 PFA Tubing
Actual product may vary
Nalgene™ 870 PFA Tubing
Nalgene™ 870 PFA Tubing
Nalgene™ 870 PFA Tubing

Nalgene™ 870 PFA Tubing

Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) Outer
8051-03751/4 in.3/8 in.
8051-01251/16 in.1/8 in.
8051-01871/8 in.3/16 in.
8051-02505/32 in.1/4 in.
8051-05003/8 in.1/2 in.
Catalog number 8051-0375
HSN 39173290
Price (INR)
59,493.00
Case
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
3/8 in.
Price (INR)
59,493.00
Case

Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Wider temperature range -270° to +260°C (-518° to +500°F)
  • High level of inertness for high purity applications
  • Sterilization by autoclaving, gas, dry heat and disinfectants
  • Two 25' coils per case except larger sizes

Note:

Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.

Please recycle the corrugate cartons in which your Nalgene products are packaged.

Specifications
Certifications/ComplianceFood-Grade materials comply with 21 CFR 177.1520 for food packaging
AutoclavableAutoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.4 mm
MaterialPFA
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)25 ft.
Overall Length (Metric)7.62 m
Thickness (English)1/16 in.
Thickness (Metric)0.16 cm
Packaging Quantity25
ColorTransparent
Hardness60 (Shore D)
Flexibility10 x OD bend radius
Maximum Pressure248 psig at 73°F (23°C), 124psig at 185°F (85°C)
Max. Operating Temperature (English)500°F
Max. Operating Temperature (Metric)260°C
Product TypeSemi-rigid Tubing
Unit SizeCase