Storage Boxes
Thermo Scientific™

Storage Boxes

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDimensions (L x W x H)
820010100 (1, 1.5, 2 mL Cryo Tubes)5.3 x 5.3 x 2 in.
5954Cryo Tubes5 x 5 x 2 in.
82000281 Cryo Tubes5 x 5 x 2 in.
82000381 Cryo Tubes5 x 5 x 3 in.
820109100 Cryo Tubes5 x 5 x 2 in.
820011TS
also known as 820011
81 (1, 1.5, 2 mL Cryo Tubes)5.3 x 5.3 x 2 in.
Catalog number 820010
Price (INR)
-
Holds:
100 (1, 1.5, 2 mL Cryo Tubes)
Dimensions (L x W x H):
5.3 x 5.3 x 2 in.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellent boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6 cm) with 5.25 x 5.25 in. (13.3 x 13.3 cm) square bases
  • Box dividers included excluding 5954 and 5956
Specifications
Dimensions (L x W x H)5.3 x 5.3 x 2 in.
For Use With (Equipment)Thermo Scientific Ultra-Low Temperature Freezers
Height (English)2 in.
Height (Metric)5.1 cm
Holds100 (1, 1.5, 2 mL Cryo Tubes)
IncludesDividers
Length (English)5.3 in.
Length (Metric)13.4 cm
Weight (Metric)1 kg
Width (English)5.3 in.
Width (Metric)13.4 cm
ColorWhite
MaterialPolycarbonate
ShapeSquare
TypeCryo Storage Box
Unit SizeEach