Nalgene™ Polypropylene, Carboy with Spigot
Thermo Scientific™

Nalgene™ Polypropylene, Carboy with Spigot

For Use With: Long-term storage, and dispensing solutions and media; Autoclavable; Closure Material: Polypropylene; Color: White
Have Questions?
Catalog number 8319-0050PK
also known as 8319-0050
Price (INR)
-
For Use With: Long-term storage, and dispensing solutions and media; Autoclavable; Closure Material: Polypropylene; Color: White
Features:
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

  • Containers can be used for long-term storage, but direct UV exposure should be avoided
  • Neck accepts No. 13.5 rubber stopper
  • Spigot closure included.
  • Follow product insert instructions for autoclaving to ensure proper function
  • Tubing adaptor is not autoclavable
.Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com
Specifications
Capacity (English)5.3 gal.
Closure MaterialPolypropylene
Closure Size83B
DescriptionAutocavable Carboy w/Spigot
Diameter (Metric) Inner Neck64 mm
Diameter (Metric) Outer286 mm
For Use With (Application)Long-term storage, and dispensing solutions and media
GraduationsMolded-in graduations in 1 gal. and 5L increments
Height (Metric) With Closure528 mm
IncludesIntegral shoulder handles, molded-in spigot boss
No. per Case4/Cs.
No. per Pack1 Ea.
AutoclavableAutoclavable
Capacity (Metric)20 L
ColorWhite
MaterialPolypropylene
Product TypeCarboy with Spigot
Unit SizePack of 1