Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers
Thermo Scientific™

Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers

Simplify sampling with easy access
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeHolds
840-277-500GENESYS 30/40/50Test Tube and Vial Holder12 mm to 25 mm tubes and vials
840-298900GENESYS 140/150/180,BioMate160Single Cell Sample Holder10 mm cuvette (1)
840-299000GENESYS 140/150/180,BioMate160Beckman-style Cell HolderBeckman-style short microcells
840-303100GENESYS 140/150/180,BioMate160Long Path Cell Holder5 to 100mm cylindrical cuvette
840-303200GENESYS 140/150/180,BioMate160Sample Holder for Film/FilterFilter/lenses, 10 mm thick
840-303300GENESYS 140/150/180,BioMate160Disposable Microcell Holder50 μL microcells, Uvettes
840-303800GENESYS 140/150/180,BioMate160Long Path Cell Holder10 to 100 mm cuvette (1)
335079-000Spectronic200,GENESYS 30/40/50Single Cell Sample HolderSquare 10 mm PL Cuvette
335917-000GENESYS 30/40/50Indiv Adjustable Filter HolderFilters up to 10 mm thick
840-277600GENESYS 30/40/50Test Tube CapTall tubes, vials (lid open)
840-277700GENESYS 30/40/50Long Path Cell Holder20 to 100 mm cuvette (1)
840-277800GENESYS 30/40/50Long Path Cell Holder5 to 100 mm cuvette (1)
840-278100GENESYS 30/40/50Sample Holder for Film/FilterFilter/lenses, 6 mm thick
840-278200GENESYS 30/40/50Hose Entry/Exit KitEntry and exit hoses (incl)
336028-000GENESYS 30/40/50Single Cell Sample HolderSingle-cell cuvette, 10mm tube
840-278600GENESYS 30/40/50Single Cell Sample Holder10 mm cuvette (1)
Catalog number 840-277-500
Price (INR)
-
For Use With (Equipment):
GENESYS 30/40/50
Type:
Test Tube and Vial Holder
Holds:
12 mm to 25 mm tubes and vials

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirments. Cable-free, snap-in design allows for easy exchange of accessories.

We provide single-cell solutions for measuring different types of samples.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
Specifications
DescriptionTest tube and vial holder accommodating 12 mm diameter up to 25 mm diameter test tubes and vials
For Use With (Application)Colorimetric/spectroscopic measurements in test tube cuvettes.
OD600 measurements for cell growth monitoring in tubes.
Monitoring cell growth in nephelo-culture flasks.
Measurements in 16 mm screw-cap vials
For Use With (Equipment)GENESYS 30/40/50
Holds12 mm to 25 mm tubes and vials
IncludesOne cuvette holder built into a sample compartment tray. Snaps into place magnetically. No tools required.
TypeTest Tube and Vial Holder
Unit SizeEach