GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
Actual product may vary
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers
Thermo Scientific™

GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers

For teaching labs or quality control experts who require ruggedness, ease-of-use and software capability in UV-Vis spectrophotometry.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesSpectral BandwidthWavelength RangeWarranty
840-298400GENESYS 50 Spec+UK Power cord2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-298000GENESYS 50 Spectrophotometer2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-297300GENESYS 40 Spec+EU Power cord5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
840-297400GENESYS 40 Spec+UK Power cord5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
840-298300GENESYS 50 Spec+EU Power cord2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-297000GENESYS 40 Spectrophotometer5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
Catalog number 840-298400
Price (INR)
-
Request A Quote
Includes:
GENESYS 50 Spec+UK Power cord
Spectral Bandwidth:
2 nm
Wavelength Range:
190 to 1100 nm
Warranty:
2 yrs std + 1 yr ext upon reg

Perform routine measurements for quality control or teaching in the chemistry classroom with rugged Thermo Scientific™ GENESYS™ 50 UV-Visible and GENESYS 40 Vis Spectrophotometers. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis or GENESYS 40 Vis Spectrophotometer the ideal choice for daily sampling purposes.

The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Local control for speed and reliability
  • Networking capable (Wi-Fi adaptor available)
  • Large sample compartment with front access

Designed for:

  • Chemistry labs
  • Routine measurements
  • Moderate throughput requirements
Specifications
Baseline Flatness±0.002 A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
For Use With (Application)Sample Concentration
IncludesGENESYS 50 Spec+UK Power cord
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 yrs std + 1 yr ext upon reg
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Unit SizeEach