Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers
Actual product may vary
Thermo Scientific™

Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Includes
840-306800GENESYS 140/150/180,BioMate1601-Cell Holder + UK Power Cable
840-306600GENESYS 140/150/180,BioMate1601-Cell Holder + US Power Cable
840-306700GENESYS 140/150/180,BioMate1601-Cell Holder + EU Power Cable
222-238800GENESYS 140/150/180,BioMate160TPS 1500W Sealed Peltier
Catalog number 840-306800
Price (INR)
-
For Use With (Equipment):
GENESYS 140/150/180,BioMate160
Includes:
1-Cell Holder + UK Power Cable
Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.
Air-cooled Peltier thermostatted single cell holder for GENESYS 140/150/180 and BioMate 160 Spectrophotometers. The accessory fits inside the sample compartment of the instrument.
  • Includes cell holder for 10 mm pathlength square cells
  • Temperature range 20° C to 60° C
  • Fully controlled by the instrument on-board software or Thermo Scientific™ VISIONlite™ Software
  • Magnetic stirring (variable speed) for full size cells
  • Suitable for use with unmasked cells >= 1000 μL nominal volume
  • Microcells < 1000 μL must be masked type
  • Additional 10 pack of PTFE-coated cuvette stir bars (5 mm x 2 mm) available
  • Multi-voltage power supply
Specifications
For Use With (Equipment)GENESYS 140/150/180,BioMate160
Holds10 mm pathlength square cells
Includes1-Cell Holder + UK Power Cable
Temperature Precision± 0.10 °C
ThermostattingAir-cooled Peltier
TypeThermostatted Peltier Single Cell Holder
Unit SizeEach