Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Thermo Scientific™

Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers

Minimize sample handling and reduce the use of consumables
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Includes
840-306900GENESYS 140/150/180,BioMate160Sipper System + US Power Cable
840-296600GENESYS 40–180, BioMate 160Sipper Pump + US Power Cable
840-296700GENESYS 40–180, BioMate 160Sipper Pump + EU Power Cable
840-296800GENESYS 40–180, BioMate 160Sipper Pump + UK Power Cable
840-307000GENESYS 140/150/180,BioMate160Sipper System + EU Power Cable
840-307100GENESYS 140/150/180,BioMate160Sipper System + UK Power Cable
840-307200GENESYS 140/150/180,BioMate160Sipper Sample Compartment
Catalog number 840-306900
Price (INR)
-
Request A Quote
For Use With (Equipment):
GENESYS 140/150/180,BioMate160
Includes:
Sipper System + US Power Cable

Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:

  • Controlled by instrument on-board software
  • Powered by external AC/DC power supply unit
  • Sip by time or calibrate to sip by volume
  • Pre-programmed and custom sip sequences
  • Three pump speeds
  • Supports 1.6 mm wall thickness silicone tubing
  • C-Flex and Viton tubing materials are support in more limited range of sizes

Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.

Includes:
  • Sipper pump with pump head
  • Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
  • Quartz flow cell with connector tubing
  • Cable to connect to instrument
  • 30 cm of L/S 16 silicone tubing
  • Multi-voltage power supply & specified power cable
Specifications
For Use With (Equipment)GENESYS 140/150/180,BioMate160
IncludesSipper System + US Power Cable
Unit SizeEach