Product Image
Thermo Scientific™

Plant Growth Chamber, 396 L

Light: Fluorescent and Incandescent Lamps
Have Questions?
Catalog NumberCapacity (Metric)
846396 L
Catalog number 846
Price (INR)
-
Capacity (Metric):
396 L
Grow plants in the classroom with the Thermo Scientific™ Plant Growth Chamber, designed for botanical and agricultural research applications including seed germination studies, plant pathology, plant tissue culture studies and plant genetic research. Chamber accommodates plant, animal and culture studies in the classroom.

14.2 cu. ft. (396L) Countertop Model

  • Automatic 24-hr. programming with timer
  • Sliding glass doors for easy access and viewing
  • Four fluorescent and three incandescent lamps for various lighting levels
  • Two interior electrical outlets allow use of other equipment
  • Main power switch, lamp switch, heater output, fan, thermostat and programmer switches feature on/off indicator lights
  • Removable front control panel allows maintenance without disturbing experiments
  • With black-out panel
Specifications
Capacity (English)14.2 cu. ft.
Description14.2 cu. ft.; 120V 60Hz
Electrical Requirements120 V, 60 Hz
Frequency60 Hz
LightingFluorescent and Incandescent
TypePlant Growth Chamber
Capacity (Metric)396 L
Voltage120 V
Unit SizeEach