Nalgene™ 980 Braided Clear PVC Tubing
Nalgene™ 980 Braided Clear PVC Tubing
Nalgene™ 980 Braided Clear PVC Tubing
Nalgene™ 980 Braided Clear PVC Tubing
Nalgene™ 980 Braided Clear PVC Tubing
Thermo Scientific™

Nalgene™ 980 Braided Clear PVC Tubing

Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterThickness (English)
8705-00701/4 in.7/16 in.3/32 in.
8705-01005/16 in.1/2 in.3/32 in.
8705-01303/8 in.9/16 in.3/32 in.
8705-02605/8 in.7/8 in.1/8 in.
8705-03103/4 in.1 in.1/8 in.
Catalog number 8705-0070
Price (INR)
-
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
7/16 in.
Thickness (English):
3/32 in.
Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:

  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In pack of 50 feet (15.2m)

Specifications
Certifications/ComplianceMeets FDA regulations for food use
DescriptionBraided Tubing
For Use WithVarious Applications
Hardness65 (Shore A)
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Maximum Pressure276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
Vacuum LevelNot recommended for vacuum applications
AutoclavableNot Autoclavable
ColorClear
Diameter (English) Inner1/4 in.
Diameter (English) Outer7/16 in.
Diameter (Metric) Inner6.35 mm
Diameter (Metric) Outer11.11 mm
Flexibility6 x OD bend radius
MaterialPVC
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeFlexible Braided Tubing
Unit SizeEach