Use these accessories to optimize the performance of your Thermo Scientific™ Bottle/Tube Roller.
Have Questions?
Change view
Catalog Number
Product Type
88881012
O-ring for 15 mL tube
88881010
Roller
88881011
O-ring for 50 mL tube
88881014
Remote Control
88881013
Stacking Bar
5 Options
Catalog number 88881012
HSN 39269099
Price (INR)
-
Product Type:
O-ring for 15 mL tube
Use Thermo Scientific™ Accessories for Bottle/Tube Roller to optimize flexibility and performance.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Tube Size15 mL
Product TypeO-ring for 15 mL tube
Dimensions (L x W)13.2 x 2.65 mm (0.52 x 0.1 in.)
DescriptionO-ring for 15mL tube (pack of 20) 13.2 x 2.65mm 0.52 x 0.1 in.