Search
Search

| Catalog Number | Product Type | Dimensions (L x W) |
|---|---|---|
| 88881129 | US Plug | N/A |
| 88881118 | Fixed Tube Rack | 40 x 14 mm dia. |
| 88881136C | Fixed Tube Rack | 27 x 22 mm |
| 88881119 | Fixed Tube Rack | 40 x 16 mm dia. |
| 88881137C | Adjustable Tube Rack | 40 x 16 mm |
| 88881120 | Adjustable Tube Rack | 40 x 14 mm dia. |
| 88881138C | Adjustable Tube Rack | 40 x 18 mm |
| 88881121 | Adjustable Tube Rack | 40 x 16 mm dia. |
| 88881139 | Adjustable Tube Rack | 27 x 22 mm |
| 88881140 | Adjustable 50 mL Conical Tube Rack | 21 x 30 mm |
| 88881141 | Adjustable 50 mL Conical Tube Rack | 24 x 30 mm |
| 88881142 | Spring Platform | 900 x 540 mm |
| 88881125 | Spring Wire Rack | 240 x 350 mm |
| 88881143 | Spring Platform | 720 x 440 mm |
| 88881144 | Spring Platform | 350 x 240 mm |
| 88881145 | Spring Platform | 450 x 400 mm |
| 88881128 | General Power Adapter | N/A |
| 88881146 | Spring Platform | 428 x 295 mm |
| 88881147 | Fixed Conical Tube Rack | N/A |
| 88881130 | CN Plug | N/A |
| 88881131 | EU Plug | N/A |
| 88881132 | UK Plug | N/A |