Orion™ pH Electrode Cleaning Solutions
Actual product may vary
Thermo Scientific™

Orion™ pH Electrode Cleaning Solutions

Restore proper electrode performance and prolong electrode life using these pH electrode cleaning solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFilling Solution TypeQuantity
900024Oil and Grease Removal (D)4 x 60 mL
510015No Cal Stain Lifter60 mL
900020A, B, C, D60 mL (B, D), 30 mL (A, C)
900021-WAProtein Removal (A)4 x 30 mL
900022-WABacteria Removal (B)4 x 60 mL
900023General Cleaning (C)4 x 30 mL
911110Rinse10 pk.
911125Rinse25 pk.
Catalog number 900024
Price (INR)
-
Filling Solution Type:
Oil and Grease Removal (D)
Quantity:
4 x 60 mL

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.

Cleaning Solutions:

 

  • Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
  • Cleaning solution A is for removing protein contaminants, cleaning solution B is for removing bacterial contaminants, cleaning solution C is for general cleaning and cleaning solution D is for removing oil and grease contaminants
  • Bottles include a small beaker to hold the solution and a plastic pipet to remove the old electrode filling solution

Includes (PN 900020):

  • One bottle each of cleaning solutions A, B, C and D
  • One beaker
  • One pipet

Note:

The following part numbers have been changed due to a recent system upgrade:

Old Part Number: 900021

New Part Number: 900021-WA

Old Part Number: 900022

New Part Number: 900022-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Warranty: Out of box


Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionSolution D 4 x 2 oz. (4 x 60mL) Bottles of Cleaning Solution D for Oil and Grease Removal, Beaker and Pipet
Filling Solution TypeOil and Grease Removal (D)
For Use With (Application)Solutions restore proper electrode performance and prolong the useful life of the electrode
PackagingBottle
Quantity4 x 60 mL
For Use With (Equipment)pH Electrode
TypeCleaning Solution
Unit SizePack of 4