DXR3 SmartRaman+ Spectrometer
DXR3 SmartRaman+ Spectrometer
DXR3 SmartRaman+ Spectrometer
DXR3 SmartRaman+ Spectrometer
Thermo Scientific™

DXR3 SmartRaman+ Spectrometer

Thermo Scientific DXR3 SmartRaman+ Spectrometer enables at-line high-throughput quality testing demanded by pharmaceutical manufacturing and industrial manufacturing.
Have Questions?
Catalog number 912A1293
Price (INR)
-
Enhance your pharmaceutical manufacturing process with the Thermo Scientific DXR3 SmartRaman+ Spectrometer. Designed for high-throughput at-line testing, it enables precise and efficient quality control during manufacturing, including the fill-and-finish process in pharmaceutical manufacturing. With industry-standard connectivity and flexible sampling options, this advanced Raman spectrometer allows you to use your own vials, bottles, and more. The DXR3 SmartRaman+ spectrometer streamlines your workflow, providing reliable, non-destructive analysis to meet rigorous testing standards.

Elevate your pharmaceutical manufacturing process with the Thermo Scientific DXR3 SmartRaman+ Spectrometer, designed for high-throughput at-line testing and unparalleled sampling flexibility. This advanced spectrometer ensures rapid and accurate quality control during the critical fill-and-finish stage, significantly enhancing operational efficiency while reducing time and labor costs. Featuring industry-standard OPC UA connectivity, user-exchangeable lasers, and effortless ease of use, this spectrometer integrates seamlessly into your manufacturing environment, delivering research-grade data with precision and reliability.

  • The DXR3 SmartRaman+ spectrometer enhances operational efficiency during the fill-and-finish stage with high-throughput at-line testing.
  • Custom multi-sample holders offer unparalleled sampling flexibility, accommodating various container shapes and sizes.
  • Fully compliant with USP and Ph.Eur. standards, it ensures adherence to industry regulations and maintains high-quality operations.
  • Non-destructive Raman spectroscopy preserves sample integrity, eliminating waste and optimizing testing processes.
  • The spectrometer facilitates non-destructive measurement directly through vials, containers, and packaging, streamlining testing processes.
  • Industry-standard OPC UA connectivity ensures seamless integration into manufacturing environments, supporting Industry 4.0 advancements.
  • User-exchangeable 532nm and 785nm lasers provide versatility for analyzing a wide variety of sample types, including highly fluorescent materials.
  • Minimal software interaction and user-friendly hardware design simplify the quality control process, reducing the need for expert users and minimizing training time.
  • The DXR3 SmartRaman+ delivers research-grade data with reliable and precise results, built on a trusted platform used by experts for over a decade.
Specifications
Electrical Requirements100/250V, 48 / 63Hz, 3.2 A max
Electronic Records and SignaturesExternally managed via OPC UA
For Use With (Application)Pharmaceutical, Industrial, R&D
Height (English)18.1 in.
Height (Metric)46 cm
IncludesChoice of laser (532 nm or 785 nm), auto-sampler with customizable sampling plate
ModelDXR3
Operating Temperature Range16°C to 32°C
ResolutionBetter than 5.0 cm-1
Safety Features
  • Keyed laser interlock switch
  • Electronic laser trigger
  • Laser blocked automatically when accessory not connected
  • Laser blocked automatically when accessory door open
Software DetailsDXR3 SmartRaman+ OPC UA software
Spectral Range3500 to 50 cm-1
Wavelength RangeFull-Range Grating: 3500 to 50 cm-1; High-Resolution Grating: 1800-50 cm-1
Weight (Metric)56.7 kg
Width (Metric)97 cm
TypeRaman Spectrometer
Unit SizeEach