Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Thermo Scientific™

Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers

Shake multiple tubes at an adjustable angle to maximize sample aeration. The rack holders are adjustable to fit any of the four available test tube rack sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeTube Size
950060Test Tube Rack16 to 20 mm
600074TS
also known as 600074
Test Tube Rack21 to 25 mm
600075Test Tube Rack26 to 30 mm
600088TS
also known as 600088
Test Tube Rack HolderVaries, Adjustable
950040Test Tube Rack10 to 13 mm
Catalog number 950060
Price (INR)
-
Product Type:
Test Tube Rack
Tube Size:
16 to 20 mm

Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.

  • Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
  • Universal design requires the separate purchase of a test tube rack
Specifications
For Use With (Equipment)MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
HoldsTube
No. of Positions40
Product TypeTest Tube Rack
Tube Capacity10 mL, 20 mL
Tube Size16 to 20 mm
Unit SizeEach