Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Thermo Scientific™

Orion™ Metallic Combination Electrodes

Attain stable and drift-free ORP measurements in a variety of sample type.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberJunctionMaterial
9678BNWPSure-FlowEpoxy Body
9778BNWPCeramicGlass Body
Catalog number 9678BNWP
Price (INR)
-
Junction:
Sure-Flow
Material:
Epoxy Body
Thermo Scientific™ Orion™ ORP electrodes are available in different body materials to allow for better sample compatibility. The 9678BNWP is a Sure-Flow electrode built with a unique free-flowing liquid-to-liquid junction, that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They have rugged epoxy bodies and are best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. The 9778BNWP is available in a chemically resistant glass body and best suited for use in wastewater, metal plating and organic solvent samples.
 
Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.
 
Solutions required
Electrode fill solution
900011     ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
900001     ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottles

Electrode storage solution
910001     4 M KCl storage solution, 475 mL bottle
 
Standards
967901     ORP standard, 475 mL bottle
967961     ORP standard, 5 x 60 mL bottles
 
pH cleaning solution kit
900020     Cleaning solution A and C, 30 ml each. B and D, 60 ml each
 
Items included with
900011      ORP filling solution for samples with total ionic strength > 0.2 M, 60mL 1 bottle
 
Warranty period
12 months from date of purchase
Specifications
DescriptionRedox/ORP sure flow electrode
Diameter (English) Body0.51 in
Diameter (Metric) Body13 mm
Electrode(Refillable) Yes
Filling Solution Type900011 for samples with total ionic strength >0.2M; 900001 for samples with total ionic strength <0.2M
For Use With (Equipment)Orion Meters
Internal ReferenceAg/AgCl
Length (English)4.33 in
Length (English) Cable39 in
Length (Metric)110mm
Length (Metric) Cable1m
ParameterRedox/ORP
Temperature (English) Operating32°F to 194°F
Connector TypesBNC (Waterproof)
JunctionSure-Flow
MaterialEpoxy Body
Temperature (Metric) Operating0°C to 90°C
Unit SizeEach