Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
Actual product may vary
Thermo Scientific™

Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)No. per Case
99445-126 mL12 mm75 mm1000
99445-104 mL10 mm75 mm1000
99445-1310 mL13 mm100 mm1000
99445-1511 mL15 mm85 mm1000
99445-1615 mL16 mm100 mm1000
99445-16X19 mL16 mm125 mm1000
99445-16XX23 mL16 mm150 mm1000
99445-2036 mL20 mm150 mm500
99445-1828.5 mL18 mm150 mm500
Catalog number 99445-12
Price (INR)
-
Request A Quote
Capacity (Metric):
6 mL
Diameter (Metric):
12 mm
Height (Metric):
75 mm
No. per Case:
1000

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.

NOT AVAILABLE IN AMERICA

  • Manufactured from Pyrex borosilicate glass
  • High resistance to temperature and chemical attack
  • Tube profile rimless
  • Supplied without caps
  • Autoclavable at 121°C

Ordering Information

  • Available in UK only
Specifications
Capacity (English)0.2028 fl oz.
Diameter (Metric)12 mm
Height (Metric)75 mm
No. per Case1000
No. per Pack250
Packaging Quantity1000 Case (250 Pack)
AutoclavableAutoclavable
Capacity (Metric)6 mL
MaterialBorosilicate Glass
Product TypeRimless Tube
SterilityNon-sterile
Unit SizeEach