POROS™ GoPure™ AAV8 Pre-packed Column, 0.5 x 5 cm, 1 mL
POROS™ GoPure™ AAV8 Pre-packed Column, 0.5 x 5 cm, 1 mL
Thermo Scientific™

POROS™ GoPure™ AAV8 Pre-packed Column, 0.5 x 5 cm, 1 mL

Thermo Scientific™ POROS™ GoPure™ 0.5 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
Have Questions?
Catalog NumberQuantity
A366481 column
Catalog number A36648
Price (INR)
-
Quantity:
1 column

POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS CaptureSelect AAV8 50 μm resin (Cat. No. A30789) in this GoPure column has a novel AAV8 CaptureSelect ligand, making it suited primarily for affinity capture of adeno-associated virus (AAV8) serotypes.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the GoPure family of pre-packed columns simplifies process scale-up and process modeling

GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended ≥3 minute residence time (0.3 mL/min) on this 5 cm length column equates to 400 cm/hr on a 20 cm bed height. Detailed specifications may be found in the GoPure 0.5 cm Operating Instructions below.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Column FormatChromatography Column
Column TypePre-packed Column
Quantity1 column
Shipping ConditionWet Ice
Volume (Metric)1 mL
Diameter (Metric)0.5 cm
Length (Metric)5 cm
Product LinePOROS GoPure
Unit SizeEach