Aluora™ MultiSpeck Calibration Slide, 2 slides
Aluora™ MultiSpeck Calibration Slide, 2 slides
Invitrogen™

Aluora™ MultiSpeck Calibration Slide, 2 slides

The Aluora MultiSpeck Spectral Calibration Bead Slide is a spectral fluorescence standard compatible with all fluorescence microscopes and instruments that capture data from standard glass slides for optical alignment and illumination correction across a wide range of excitation sources.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
A400047792 Slides
AS902MCS1 Slide
Catalog number A40004779
Price (INR)
64,978.00
線上優惠
Ends: 31-Mar-2026
108,296.00
Save 43,318.00 (40%)
Each
Add to cart
Quantity:
2 Slides
Price (INR)
64,978.00
線上優惠
Ends: 31-Mar-2026
108,296.00
Save 43,318.00 (40%)
Each
Add to cart

The Aluora MultiSpeck Spectral Calibration Bead Slide is a spectral fluorescence standard compatible with all fluorescence microscopes and instruments that capture data from standard glass slides for optical alignment and illumination correction across a wide range of excitation sources.

The Aluora MultiSpeck Spectral Calibration Bead Slide has a uniform high density of ~4 μm-diameter microspheres that are compatible with a wide range of laser excitation sources (350 nm to 810 nm), LED excitation sources (375 nm to 730 nm), and standard fluorescent lamps. The beads emit fluorescence from 385 nm to 860 nm, making them ideal for optical alignment and illumination correction tasks.

Features and benefits

  • Built for calibration and alignment—compatible with UV, violet, blue, yellow, green, red, deep red, far red, and NIR laser excitation sources, as well as standard fluorescent excitation lamps
  • Broad spectral emission range—emits fluorescence from 385 nm to 860 nm, covering standard and long stokes-shifted fluorophores
  • High-density microspheres—glass slide coated with uniform layer of ~4 μm-diameter microspheres in a clear 13-mm circle

Versatile applications

  • Spectral responses of different filters and lenses—the proprietary fluorophore mixture in the microspheres mimics the spectral properties of a wide variety of dyes, allowing fluorescence measurement from almost any combination of excitation and emission filters
  • Illumination correction—enables objective illumination correction for evenness of fluorescence signal throughout the visible field
  • Image registration—identifies x-y image registration differences when using multiple filters, enabling optical alignment compensation for filter variations
  • Multiband filters—the multispectral microspheres emit multiple colors, which can be observed through multiband filters, providing unique color combinations for comprehensive spectral analysis
For Research Use Only.
Specifications
Calibration TypeFluorescent Microsphere Slide
ColorFull Spectrum
Detection MethodFluorescent Microscopy
Diameter (Metric)4 μm
For Use With (Application)Optical Alignment and Illumination Correction
For Use With (Equipment)Fluorescent Microscope, Slide Scanner, and Spatial Instrument
FormatGlass Slide
Label or DyeFull Spectrum
Quantity2 Slides
Shipping ConditionAmbient Temperature
Product LineMultiSpeck
TypeMicroscope Image Intensity Calibration Kit
Unit SizeEach
Contents & Storage
2 Slides