Spectral Calibration Plate, Alexa Fluor™ 647, Fast 96 well
Applied Biosystems™

Spectral Calibration Plate, Alexa Fluor™ 647, Fast 96 well

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Fast Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.1-mL block.
Have Questions?
Catalog NumberQuantity
A505991 plate
Catalog number A50599
Price (INR)
-
Quantity:
1 plate

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Fast Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.1-mL block. Please refer to the instrument user guide for full instructions on how to calibrate custom dyes.

Specifications
Calibration TypePure Dye Calibration
For Use With (Application)Pure Dye Calibration
For Use With (Equipment)7500 Fast Real-Time PCR System; QuantStudio 5, QuantStudio 6 Pro and QuantStudio 7 Pro Real-Time PCR Systems
Height (Metric)1.25 cm
Plate Compatibility96-well 0.1 mL Plate
Quantity1 plate
Shelf Life12 Months
Shipping ConditionDry Ice
Weight3.2 g
Width (Metric)4 cm
Block Configurations96-well, 0.1 mL
Capacity96-well
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store Calibration Plate at -20°C ± 5°C.