Tubes and Ultra Clear Caps, strips of 8, Sustain™ Series
Thermo Scientific™

Tubes and Ultra Clear Caps, strips of 8, Sustain™ Series

Green features
Thermo Scientific™ Tubes and Ultra Clear Caps, strips of 8, Sustain Series, are designed for PCR and qPCR applications and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers.
Have Questions?
Catalog NumberQuantity
AB1183SS120 Strips
Catalog number AB1183SS
Price (INR)
20,351.00
온라인 행사
Ends: 31-Dec-2026
30,149.00
Save 9,798.00 (32%)
Each
Quantity:
120 Strips
Price (INR)
20,351.00
온라인 행사
Ends: 31-Dec-2026
30,149.00
Save 9,798.00 (32%)
Each

Thermo Scientific™ Tubes and Ultra Clear Caps, strips of 8, Sustain Series, are designed for PCR and qPCR applications and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features and benefits

  • Suitable for 0.2 mL thermal cycler blocks
  • 0.25 mL maximum tube capacity when capped
  • Certified DNase-, RNase-, human DNA-, and PCR inhibitor-free

A breakthrough in sustainable PCR technology
Thermo Scientific™ Sustain Series PCR plastics signify a breakthrough in our PCR and quantitative PCR (qPCR) product offering that goes beyond providing accurate and reproducible PCR data. They represent our commitment to integrating more sustainable practices into our manufacturing processes, without compromising on product quality or performance. Our Sustain Series PCR plastics are manufactured under ISO 9001 guidelines within a Class 100,000 cleanroom from a biobased medical-grade virgin polypropylene that is chemically and molecularly identical to our existing Thermo Scientific™ PCR plastics. These products are supported by certification from the globally recognized International Sustainability and Carbon Certification (ISCC) system. This greener approach is equivalent to 1.96X lower CO2 equivalent emissions per kg of biobased polypropylene resin compared to traditional fossil fuel-based polypropylene resin.

Additional product details

  • Uniform, ultra-thin walls enable maximum and consistent heat transfer for equally high performance of every sample
  • Each well is visually inspected and electrostatically tested for defects and contaminants, and every lot is run through a PCR cycling test to evaluate sealing
  • Manufactured from second generation bio-circular feedstocks that are chemically and molecularly identical to our existing Thermo Scientific™ PCR plastics
Specifications
Certifications/ComplianceCertified DNase-, RNase-, Human DNA-, and PCR Inhibitor-free
Green FeaturesISCC PLUS
Quantity120 Strips
AutoclavableAutoclavable
Closure IncludedYes
Closure TypeOptical Strip Cap
ColorNatural
MaterialPolypropylene
Unit SizeEach