μPAC™ Neo Plus ESI-MS Accessories
Thermo Scientific™

μPAC™ Neo Plus ESI-MS Accessories

Use μPAC™ ESI-MS Accessories for fast, reproducible, and low dispersion grounded connection between Thermo Scientific™ μPAC™ Neo Plus HPLC columns and Thermo Scientific™ Nanospray Flex™ and EASY-Spray™ ion sources.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeLength (Metric)Diameter (Metric) Inner
ACC-NANOFIC10Interface60 mm10 μm
ACC-VSP1006Voltage Spacer60 mm10 μm
ACC-VSP2006Voltage Spacer60 mm20 μm
ACC-VSP2050Voltage Spacer500 mm20 μm
ACC-CAPFIC20Interface60 mm20 μm
ACC-GRNDCGrounding CableN/AN/A
Catalog number ACC-NANOFIC10
Price (INR)
-
Type:
Interface
Length (Metric):
60 mm
Diameter (Metric) Inner:
10 μm
Use Thermo Scientific™ μPAC™ ESI-MS Accessories to facilitate reproducible, low dispersion, and grounded connections between μPAC Neo Plus HPLC columns and low-flow mass spectrometer ion sources. μPAC Neo Plus voltage spacers are available for both EASY-Spray and Nanospray Flex ion sources. All configurations require a grounding cable.

μPAC Neo Plus voltage spacers


The following voltage spacers are available to support all µPAC Neo plus columns and multiple column oven configurations on EASY-Spray and NanoSpray Flex ion sources:

 

  • ACC-VSP1006 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
  • ACC-VSP2006 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven
  • ACC-VSP2050 - 20 µm I.D. x 500 mm for use with flow rates < 3 µL/min and columns housed within the Vanquish Neo column compartment

 

μPAC Neo Plus Flex Ion Connect


The following Flex Ion Connect interfaces are available to support use of µPAC Neo Plus columns, the Nanospray Flex ion source, and any 360 µm O.D. emitter:

 

  • ACC-NANOFIC10 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
  • ACC-CAPFIC20 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven

 

Specifications
Diameter (Metric) Inner10 μm
IncludesFlex ion connect interface, high voltage cable, 360 µm O.D. emitter
Length (Metric)60 mm
For Use With (Equipment)Nanospray Flex ion source, µPAC Neo 50 and 110 cm columns, 360 µm O.D. Emitters
TypeInterface
Unit SizeEach