RNase-free Microfuge Tubes
Invitrogen™

RNase-free Microfuge Tubes

These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Surface TypeQuantity
AM124252 mLGraduated500 Tubes/Pk.
AM123500.6 mLGraduated, low-binding500 Tubes/Pk.
AM123000.5 mLGraduated, low-binding1000 Tubes/Pk.
AM124501.5 mLGraduated, low-binding250 Tubes/Pk.
AM124001.5 mLGraduated, low-binding500 Tubes/Pk.
AM124752 mLGraduated, low-binding250 Tubes/Pk.
Catalog number AM12425
Price (INR)
5,251.00
Online offer
Ends: 31-Dec-2026
8,751.00
Save 3,500.00 (40%)
Each
Capacity (Metric):
2 mL
Surface Type:
Graduated
Quantity:
500 Tubes/Pk.
Price (INR)
5,251.00
Online offer
Ends: 31-Dec-2026
8,751.00
Save 3,500.00 (40%)
Each
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.

Features include:

  • Marked with graduations for convenience
  • Flat lids for easy labeling
  • Positive seal design that prevents caps from opening in boiling water baths
  • Autoclave-safe
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Closure IncludedYes
ColorClear
Dnase FreeRNase-Free, DNase-Free
Product LineInvitrogen
Product TypeMicrofuge Tube (RNase-free)
Quantity500 Tubes/Pk.
Shipping ConditionRoom Temperature
Surface TypeGraduated
AutoclavableAutoclavable
Capacity (Metric)2 mL
Closure TypeSnap Cap
GraduatedYes
MaterialPolypropylene
Unit SizeEach
Contents & Storage
Store at room temperature.