ZEISS 5X Plan-Neofluar Objective, 0.16 NA, Ph1, M27 thread
Invitrogen™

ZEISS 5X Plan-Neofluar Objective, 0.16 NA, Ph1, M27 thread

This objective is intended to be used with the EVOS S1000 Spatial Imaging System. It is an optional objective that can be ordered to perform phase contrast tissue imaging.
Have Questions?
Catalog NumberQuantity
AMEP50001 Ea.
Catalog number AMEP5000
Price (INR)
194,697.00
Online offer
Ends: 30-Sep-2026
324,494.00
Save 129,797.00 (40%)
Each
Quantity:
1 Ea.
Price (INR)
194,697.00
Online offer
Ends: 30-Sep-2026
324,494.00
Save 129,797.00 (40%)
Each

This objective is intended for use with the EVOS S1000 Spatial Imaging System. It is an optional objective that can be used to perform phase contrast tissue imaging.

Specific characteristics

This objective belongs to the Zeiss EC Plan-Neofluar series, which offers high contrast and resolution, flat field correction, and excellent color accuracy, making it a good option for detailed specimen observation. An advanced anti-reflective coating enhances image clarity and contrast. Overall, the EC Plan-Neofluar series delivers reliable and high-quality performance.

The Plan-Neofluar 5X/0.16 Ph1 M27 objective is a high-quality microscope lens designed for precision imaging and phase contrast microscopy and is particularly useful for enhancing the visibility of transparent tissue samples. Here are its key features:

  • Magnification: 5X, suitable for low to medium magnification applications
  • Numerical aperture (NA): 0.16, offering good resolution and light-gathering capability
  • Free working distance: 18.5 mm
  • Coverglass thickness: 0.17 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: plan-neofluar, which helps ensure excellent color correction and flat field imaging across the entire field of view
  • Color correction: semi-apochromatic

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Equipment)Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification5X Phase
Quantity1 Ea.
TypeObjective Lens
Unit SizeEach