EVOS™ Vessel Holder for Automated Stage, with retention, four 25 x 75 mm microscope slides
Invitrogen™

EVOS™ Vessel Holder for Automated Stage, with retention, four 25 x 75 mm microscope slides

EVOS vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate toRead more
Have Questions?
Catalog NumberQuantity
AMEPVH0671 holder
Catalog number AMEPVH067
Price (INR)
30,304.00
線上優惠
Ends: 30-Sep-2026
55,098.12
Save 24,794.12 (45%)
Each
Quantity:
1 holder
Price (INR)
30,304.00
線上優惠
Ends: 30-Sep-2026
55,098.12
Save 24,794.12 (45%)
Each
EVOS vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment. This particular vessel holder securely holds four 25 mm x 75 mm microscope slides and is specific for the automated stage of the  EVOS FL Auto, EVOS FL Auto 2, and M7000 imaging systems. This vessel holder also has a retention clip to more firmly hold the vessel in place. It is just one of many easy-to-change vessel holders and stage plates available for this instrument platform. With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.

For additional choices, see the EVOS Guide to Vessel Holders and Stage Plates.
Explore the entire EVOS line of imaging systems and accessories.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionVessel Holder for Automated Stage, with retention, four 25 x 75mm microscope slides
Dimensions159 mm x 109 mm
For Use With (Equipment)EVOS FL Auto, FL Auto 2, and M7000 microscopes
Holds4 miscroscope slides
Quantity1 holder
Shipping ConditionRoom Temperature
Product LineEVOS
TypeImaging System Vessel Holder
Unit SizeEach

Frequently asked questions (FAQs)

How should the EVOS vessel holders be stored?

Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

How should I clean my EVOS vessel holders?

Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

I have an EVOS vessel that does not fit into any of the vessel holders that you offer. What are my options?

We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.