AquaSensors™ AnalogPlus™ Dissolved Ozone Sensor
Thermo Scientific™

AquaSensors™ AnalogPlus™ Dissolved Ozone Sensor

Repeatedly perform the most demanding industrial applications with the Thermo Scientific™ AquaSensors™ AnalogPlus™ Dissolved Ozone Sensor.
Have Questions?
Catalog NumberFor Use With (Equipment)
ASAPOZNEAV88 Universal Analyzer
Catalog number ASAPOZNE
Price (INR)
-
For Use With (Equipment):
AV88 Universal Analyzer

Repeatedly perform the most demanding industrial applications with the Thermo Scientific™ AquaSensors™ AnalogPlus™ Dissolved Ozone Sensor. The sensor is a cost-effective solution for use with the AV88 AnalogPlus™ Universal Analyzer.

Features:
  • Replacement membrane caps for long life
  • 0 to 10ppm measurement range
  • 0.01ppm resolution

Recommended for:

  • Drinking water treatment
  • Wastewater treatment
  • Food and beverage sanitization
  • Bottled water production
  • Packaged water systems
  • Pulp and paper bleaching
  • Pharmaceutical
  • Cooling water
  • Semiconductor wash water
Specifications
Accuracy2%
DescriptionDissolved Ozone Sensor
For Use With (Equipment)AV88 Universal Analyzer
Max. Pressure65psig (at 50°C)
Range0 to 10ppm
Resolution0.01ppm
Response Time90% in less than 90 seconds
Temperature (English) Operating23° to 122°F
Temperature (Metric) Operating-5° to +50°C
Certifications/ComplianceCE
TypeDissolved Ozone Sensor
Unit SizeEach