Accessories for the Barnstead™ TII Type 2 Water System
Accessories for the Barnstead™ TII Type 2 Water System
Actual product may vary
Thermo Scientific™

Accessories for the Barnstead™ TII Type 2 Water System

Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System with the system itself for a more complete laboratory solution.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
AY1406X1UV Lamp Assembly and Lamp
AY1406X2Smart Distribution Pump
AY1406X3Nanopure Pump Interlock Cable
Catalog number AY1406X1
Price (INR)
-
Request A Quote
Description:
UV Lamp Assembly and Lamp
Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System such as distribution pumps and UV lamps with the system itself to create a more complete lab solution.
Specifications
Conductivity0.067 to 0.1 µS/cm
Depth (English)18.5 in.
Depth (Metric)47 cm
DescriptionUV Lamp Assembly and Lamp
Electrical Requirements100/240 VAC 50/60 Hz
Feedwater Pressure30 to 100 psig (2 to 6.9 bar)
Feedwater Temperature (Metric)4°C to 40°C
For Use With (Equipment)Barnstead™ TII Type 2 Water System
Frequency50/60 Hz
Height (English)19.5 in.
Height (Metric)49.5 cm
Product TypeUV Lamp and Lamp for Storage Reservoir
Purified Water Flowrate Field1 L/min.
RO Flow Rate12 L/hr.
Voltage100/240 VAC
Width (English)13.5 in.
Width (Metric)34.3 cm
Bacterial Content<1 CFU/mL
Feedwater SourceTap
Product Water TypeType 2
Resistivity15 Mohm.cm at 25°C
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
Unit SizeEach