Barnstead™ RO Storage Reservoirs
Actual product may vary
Thermo Scientific™

Barnstead™ RO Storage Reservoirs

Benefit from automatic operation with these polythylene and fiberglass storage reservoirs for Thermo Scientific™ Barnstead™ reverse osmosis water systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)
B504150 gal.
B5042100 gal.
B5043200 gal.
D126818 gal.
D902116 gal.
Catalog number B5041
Price (INR)
-
Capacity (English):
50 gal.
Benefit from automatic operation with polythylene and fiberglass Thermo Scientific™ Barnstead™ RO Storage Reservoirs. For use with Barnstead RO (Reverse Osmosis) water systems.

Polyethylene Reservoirs:

  • Control panel that displays reservoir's water level
  • Vent protected to eliminate the introduction of airborne contamination
  • Draw-off points that include spigot, dishwasher port (for 60 and 100L reservoirs only), and feed to Thermo Scientific™ Nanopure™ systems
  • Can be wall- or bench-mounted
  • Constructed of rigid fluorinated polyethylene, providing strength and protection against material contamination of the water
  • Pump protector provided; ensures the system is not damaged when there is not enough water in the reservoir

Single Access Port:

  • Single port to connect reservoir to other systems and/or equipment
  • Capacity: 30L

Multiple Access Port:

  • Optional distribution pump available
  • Perfect for supplying water to a remote Nanopure or glassware washer: easily mounts to base of 16 gal. (60L) reservoir and can supply reverse osmosis water up to 35′ (10.7m) away
  • Capable of delivering up to 1 gal. (3.8L) of water/min. at 15psig (1.3 bar)
  • Automatically circulates water for 15 minutes every hour when in standby
  • Multiple ports to connect reservoir to other systems and/or equipment

Recommended for

  • RO water storage
Specifications
Capacity (English)50 gal.
Capacity (Metric)189.2 L
DescriptionRigid fiberglass construction; Capacity: 50 gal.
Height (English)44 in.
Height (Metric)112 cm
MaterialPolyethylene, Fiberglass
Width (English)24 in.
Width (Metric)61 cm
For Use With (Equipment)RO Water Storage
Unit SizeEach