Cindion™ Combustion/Absorption Module
Thermo Scientific™

Cindion™ Combustion/Absorption Module

Perform sample combustion prior to ion chromatography analysis to measure halogens and sulfur with the Thermo Scientific™ Cindion™ Combustion/Absorption Module.

Have Questions?
Catalog NumberFor Use With (Equipment)
B51006425Cindion Combustion IC System
Catalog number B51006425
Price (INR)
-
For Use With (Equipment):
Cindion Combustion IC System

Perform oxidative pyrohydrolytic combustion on solid, liquid, and gas samples for the analysis of halogens and sulfur by ion chromatography using the Cindion Combustion/Absorption Module. The Cindion Combustion/Absorption Module is a key component of the Thermo Scientific™ Cindion™ Combustion IC (C-IC) System, a single-source C-IC system that provides a seamless experience for the screening of potentially toxic halogens and sulfur in a variety of sample types.

Consistent, time-saving C-IC analysis
  • Reduced sample pathway provides low sample carryover to decrease wash time between samples
  • Compact combustion tube ensures complete combustion in a shorter distance within the oven
  • Peltier cooled sample introduction improves cycle time by cooling boat down prior to next injection
  • Peristaltic pump only delivers water during sample combustion to minimize usage and preserve combustion tube integrity
Cindion Combustion IC System configurations

Pair the Cindion Combustion/Absorption Module with other key components of the Cindion C-IC System to perform combustion IC analysis for solid, liquid, or gas samples. Configurations include:

  • Solid-sample analysis
  • Solid-sample analysis with US EPA Method 1621 compatibility
  • Liquid-sample analysis
  • Gas-sample analysis
Specifications
Dimensions (D x W x H)43 cm x 92 cm x 43 cm
For Use With (Application)Combustion IC
For Use With (Equipment)Cindion Combustion IC System
Temperature Range500 to 1150 °C
Weight (English)77.2 lb. without autosampler
Weight (Metric)35 kg
TypeCombustion/Absorption Module
Unit SizeEach

Frequently asked questions (FAQs)

Can the IC system used with the Cindion C-IC system be used in stand-alone mode while also being connected to the combustion/absorption module?

Yes. The IC system can be configured with an auxiliary valve that enables you to switch sample delivery between the Cindion Combustion/Absorption module (for combustion IC analysis) and a Thermo Scientific Dionex AS-AP Autosampler (for standalone IC analysis). This process is automated using the Thermo Scientific Chromeleon Chromatography Data System (CDS).

How has the Cindion C-IC system achieved a relatively small footprint?

By combining the combustion oven, absorption module, and autosampler into one integrated instrument, the Cindion C-IC system minimizes bench space requirements. The compact Z-fold combustion tube also helps by offering efficient combustion within a smaller oven.

How does the combustion tube design improve combustion efficiency and reduce soot formation in the Cindion C-IC system?

The Cindion C-IC system has a Z-fold combustion tube design, which forces gases to travel an extended Z-shaped path with repeated oxygen introduction, increasing exposure time in the high-temperature zone for more complete combustion. This controlled flow and enhanced oxygen delivery improve combustion efficiency and minimize soot formation.