Thermo Scientific&trade; BB 150 CO<sub>2</sub> Incubator
Thermo Scientific™

Thermo Scientific™ BB 150 CO2 Incubator

Thermo Scientific™ BB 150 CO2 Incubator
Have Questions?
Catalog NumberElectrical Requirements
BB150-2TCS-L230V, 50Hz
Catalog number BB150-2TCS-L
Price (INR)
-
Electrical Requirements:
230V, 50Hz
The Thermo Scientific™ BB 150 CO2 Incubator provides an economical solution for all your basic cell and tissue culture needs, while customizable high-temperature sterilization capabilities provide added convenience. The BB 150 CO2 Incubator offers outstanding performance, ideal growing conditions, reliable protection against contamination and is easy to operate and maintain.

Advanced design promotes optimal growth of your cultures

  • Fan assisted circulation
  • Accurate temperature control
  • Reliable long life CO2 measuring system
  • Convenient auto start technology

Convenient Contracon 90°C Moist Heat Decontamination Cycle

  • Simplifies elimination of microbial contaminants with the push of a button
  • Easy to use, easy to clean
  • Precise control of important operating parameters is made simple with large displays for temperature and CO2

Panless humidity system

  • Delivers rapid recovery rates to promote optimal growth conditions while protecting samples from desiccation
Specifications
Capacity (English)5.3 cu. ft.
DescriptionBB 150 Single CO2 Incubator, 230 V, 50 Hz
Dimensions (D x W x H) Interior470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in.
Dimensions (L x W x H)637 x 867 x 766 mm / 25.1 x 34.1 x 30.2 in.
Electrical Requirements230V, 50Hz
For Use With (Application)General Purpose
Frequency50 Hz
Humidity SourceIntegral humidity water reservoir
TypeCO2 Incubator
Weight (English)154 lbs
Weight (Metric)70kg
CO2 Sensor TechnologyTC Sensor
Chamber MaterialStainless Steel
Voltage230 V
Unit SizeEach