Lindberg/Blue M™ LGO Box Furnaces
Actual product may vary
Thermo Scientific™

Lindberg/Blue M™ LGO Box Furnaces

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with these box furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Temperature Control
BF51731C-116.4 LDigital
BF51732C16.4 LDigital Mutli Seg/1 Prog
BF51842C55.3 LDigital Mutli Seg/1 Prog
BF51842PBFMC55.3 LDigital Multi Seg/Multi Prog/OTC/FM
BF51842PFMC55.3 LDigital Multi Seg/Multi Prog/FM
BF51842PBC-155.3 LDigital Multi Seg/Multi Prog/OTC
BF51842BC-155.3 LDigital Multi Seg/1 Prog/OTC
BF51841BC-155.3 LDigital/OTC
BF51841C-155.3 LDigital
BF51732PFMC-116.4 LDigital Multi Seg/Multi Prog/FM
BF51732PBFMC-116.4 LDigital Multi Seg/Multi Prog/OTC/FM
BF51732PC-116.4 LDigital Multi Seg/Multi Prog
BF51732PBC-116.4 LDigital Multi Seg/Multi Prog/OTC
BF51731BC-116.4 LDigital/OTC
Catalog number BF51731C-1
Price (INR)
-
Capacity (Metric):
16.4 L
Temperature Control:
Digital

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.

Key Features

  • Choice of side hinge or vertical lift door
  • Air vent (1 in. dia., top) and air inlet (0.375 in. dia., rear) for inert atmosphere exchange (may experience some leakage at door)
  • Self-tuning, digital instrumentation for precise temperature setpoint and display
  • Platinel II™ thermocouple for long-term stability
  • 0.6 cu. ft. models feature vertical lift door; 2 cu. ft. models feature horizontal side swing door, hot side facing away from operator for protection

Microprocessor Control

  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process, prevents overshoot
  • Control panel designed for easy access and maintenance
  • Main power ON/OFF switch on control panel
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Safety door switch interrupts power to heating element when door is opened; protects heating elements and minimizes exposure to end-user
  • Removable shelves for versatility
  • Moldatherm™ hearthplate supports load and prevents damage due to spillage

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Digital Multiple-Program, Multiple-Segment Programmable Controller

Available on models with (P) suffix designation

  • Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control

Overtemperature Control (OTC)†

Adjustable digital overtemperature control, available on selected models with(B)suffix designation
  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple

Flowmeter Option (FM) (Inert Atmosphere Only)

Available on selected models with (FM) designation
  • Gas flowmeter, adjustable, located on front control panel
  • Adjustable flowrate, range 1.0 to 10.0 cu. ft./hr. standard
  • Suitable for inert gas or airflow to chamber
  • Allows fresh air exchange for ashing applications Not suitable for combustible or volatile gases

Ordering Information:

Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.

†Specify Option

B for Overtemperature Control (OTC) when ordering.

Includes

One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)

Specifications
Controller TypeDigital
Depth (English) Interior11 in.
Depth (Metric) Interior27.9 cm
Dimensions (D x W x H) Interior11 x 12 x 11 in. (27.9 x 33 x 17.8 cm)
Dimensions (L x W x H) Exterior23 x 24 x 27 in. (58.4 x 61 x 68.6 cm)
Electrical Requirements208/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)27 in.
Height (English) Interior11 in.
Height (Metric)68.6 cm
Height (Metric) Interior17.8 cm
Length (English)23 in.
Length (Metric)58.4
Power Consumption4500 w
Shipping Weight (Metric)75 kg
Temperature ControlDigital
Width (English)24 in.
Width (Metric)61 cm
Width (Metric) Interior33 cm
Capacity (Metric)16.4 L
Temperature (Metric)100°C to 1200°C
TypeDigital
Voltage208/240 V
Unit SizeEach