ChromoSphere™ Dry Dyed Polymer Particles
Actual product may vary
ChromoSphere™ Dry Dyed Polymer Particles
ChromoSphere™ Dry Dyed Polymer Particles
Thermo Scientific™

ChromoSphere™ Dry Dyed Polymer Particles

Achieve high visual contrast with polymer particles that are internally and deeply dyed in intense red or black.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of CellsColor
BK1505.6 x 105/gramBlack
BK0501.5 x 107/gramBlack
BK1002.1 x 106/gramBlack
BK2002.3 x 105/gramBlack
BK3006.6 x 104/gramBlack
BK4002.8 x 104/gramBlack
BK5001.4 x 104/gramBlack
RD0501.5 x 107/gramRed
RD1001.8 x 106/gramRed
RD1505.4 x 105/gramRed
RD2002.3 x 105/gramRed
RD3006.7 x 104/gramRed
RD4002.8 x 104/gramRed
RD5001.4 x 104/gramRed
Catalog number BK150
Price (INR)
-
No. of Cells:
5.6 x 105/gram
Color:
Black
Achieve high visual contrast with Thermo Scientific™ ChromoSphere™ Dry Dyed Particles, polymer particles that are internally and deeply dyed in intense red or black, resulting in very high contrast and visibility relative to most background materials. Available as dry powders that can be easily suspended in aqueous media, the product line consists of a large assortment of uniform, red or black particle sizes between 50μm and 500μm.
Particles are available in nominal diameters ranging from 50μm to 500μm. The particles are made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer and should be stored at room temperature. They can be dispersed in aqueous media with the aid of a small amount of surfactant, or in lower alcohols such as methanol or ethanol. Minimal dye extraction will occur when the particles are suspended in pure alcohols. Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.

Recommended for:

Visualizing and inspection testing.

Specifications
AdditiveMay contain trace amount of dispersant
ContentsDry dyed polystyrene (DVB) microspheres
Diameter (Metric) Mean150 μm
Diameter (Metric) Nominal150 μm
Dye TypeBlack
IncludesMaterial Safety Data Sheet (MSDS)
No. of Cells5.6 x 105/gram
Particle Density1.05g/cm³
Quantity1
Refractive Index1.59 at 589nm (25°C)
StabilityProduct stable for a minimum of 24 months
Uniformity<10%
ColorBlack
Diameter (Metric)150 μm
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypePolymer Particles
Unit SizeEach
Contents & Storage
Store at room temperature. Keep bottle tightly sealed to avoid contamination.