Oxoid™ Maximum Recovery Diluent
Actual product may vary
Thermo Scientific™

Oxoid™ Maximum Recovery Diluent

Achieve maximum recovery of microorganisms during dilution with this protective, isotonic diluent.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFill Weight
BO0348V500.0g + 1.5g
BO0348Z90.0g + 1.5g
Catalog number BO0348V
Price (INR)
-
Fill Weight:
500.0g + 1.5g

Achieve maximum recovery of microorganisms during dilution with this protective, isotonic Thermo Scientific™ Oxoid™ Maximum Recovery Diluent.

The presence of peptone in the diluent provides viable counts to ensure accurate quantitative procedures are performed. The isotonic strength of the diluent ensures recovery of organisms from various sources which may be vulnerable in distilled water or aqueous suspensions. The low peptone concentration in the diluent reduces organism multiplication in the sample for at least 45 minutes during the dilution stage1,2

Maintain the viability of organisms during dilution process with Maximum Recovery Diluent with low levels of peptone.

  • Allows accurate quantitative procedures to be performed with minimal reduction in viable count.
  • Reduces organism multiplication in the sample for at least one hour during the dilution stage.
  • Ready-to-use.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

For In Vitro Diagnostic Use.  
For In Vitro Diagnostic Use.  

1. Straker R. P. and Stokes J. L. (1957) Appl. Microbiol. 5. 21-25.

2. Patterson J. W. and Cassells J. A. (1963) J. Appl. Bact. 26. 493-497.

Specifications
ColorColorless, clear
DescriptionMaximum Recovery Diluent
Fill Weight500.0g + 1.5g
FormatSirop bottles
Packaging TypeTen sirop bottles with screw cap closures in a box
Quantity10/Pk.
Shelf Life52 Weeks
Manufacturing OriginUnited Kingdom
Product TypeAgar
Unit SizeEach
Contents & Storage
2 to 25°C