0.1% Peptone Water + 0.85% Salt
Thermo Scientific™

0.1% Peptone Water + 0.85% Salt

Perform sample dilution for examination of foodstuffs with this diluting fluid.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFill WeightFormat
BO0471I30 to 31.5 g125 mL Sirop Bottle
BO0471D9.0g + 0.3gUniversal Bottle
Catalog number BO0471I
Price (INR)
-
Fill Weight:
30 to 31.5 g
Format:
125 mL Sirop Bottle

Perform sample dilution for examination of foodstuffs with Thermo Scientific™ Oxoid™ 0.1% Peptone Water with 0.85% Salt. The presence of peptone at low concentrations provides nutrients for the survival of microorganisms. Sodium chloride at 0.85% concentration maintains osmotic balance of medium thereby maintaining cell morphology and integrity.

Use 0.1% Peptone Water + 0.85% Salt for carrying out dilutions of different samples.

  • Maintains the viability of organisms during the dilution process.
  • Ready–to-use.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific™ brand.

Specifications
ColorColorless, Clear
Fill Weight30 to 31.5 g
Format125 mL Sirop Bottle
Packaging Type10 Sirop Bottles with Screw Cap Closures/Box
Quantity10/Pk.
Shelf Life52 weeks
Manufacturing OriginUnited Kingdom
Product TypeSolution
Unit SizeEach
Contents & Storage
2°C to 25°C