0.1% Peptone Water (Bottled)
Thermo Scientific™

0.1% Peptone Water (Bottled)

Perform sterility testing of pharmaceutical products with rinsing and diluting fluid in convenient ready prepared bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFill WeightFormat
BO0833M100.0g + 1.5gDin Bottles
BO0619X300 to 304 g500 mL Sirop Bottle
BO1061S225 to 229 g300 mL Sirop Bottle
Catalog number BO0833M
Price (INR)
-
Fill Weight:
100.0g + 1.5g
Format:
Din Bottles

Perform sterility testing of pharmaceutical products with Thermo Scientific™ Oxoid™ 0.1% Peptone Water. The diluting and rinsing fluid contains peptone at low concentrations to provide nutrients for survival of microorganisms.

Use 0.1% Peptone Water in qualitative procedures as a diluting and rising fluid for sterility testing

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

Specifications
ColorColorless, clear
Fill Weight100.0g + 1.5g
FormatDin Bottles
Packaging Type10 DIN bottles with wide septum, injectable closures in a correx box
Quantity10/Pk.
Shelf Life52 Weeks
Manufacturing OriginUnited Kingdom
Product TypeMicrobiology Media
Unit SizeEach
Contents & Storage
2 to 25°C