Lactose Gelatin Medium
Thermo Scientific™

Lactose Gelatin Medium

Detect and differentiate bacteria based on lactose fermentation (gas production) and gelatin liquefaction.
Have Questions?
Catalog NumberFill Weight
BO1068F15 to 15.3 g
Catalog number BO1068F
Price (INR)
-
Fill Weight:
15 to 15.3 g
Lactose Gelatin Medium is for detection and differentiation of bacteria based on lactose fermentation (gas production) and gelatin liquefaction.
Specifications
ColorDark Red
Fill Weight15 to 15.3 g
FormatUniversal bottle
Packaging Type24 Universal Bottles with screw cap closures in a box
Quantity24/Pk.
Shelf Life35 weeks
Manufacturing OriginUnited Kingdom
Product TypeMicrobiology Media
Unit SizeEach
Contents & Storage
2°C to 10°C